
- Water-Saving Gun Socket
- Temp. Max. 122 °F
- Hose I.D.
Temperature Range [Max] | 122 °F |
Working Pressure [Max] | 363 psi |
Hose I.D. | 3/4 in |
Weight | 0.26 LB |
EAN or UPC | 372565672306 |

Temperature Range [Max] | 122 °F |
Working Pressure [Max] | 363 psi |
Hose I.D. | 3/4 in |
Weight | 0.26 LB |
EAN or UPC | 372565672306 |