Continental
3/4CLSPIAG120X100CL
Spiraflex® Aggie PVC Water Suction & Discharge Hose
Item #100851114
-
Pre-Packed Quantities
- 3/4" White & Clear Water Suction & Discharge Hose
features
- Clear PVC
- Rated for full vacuum
- Use in industrial, agricultural and construction applications
| Package Type | Coiled |
| Bend Radius | 3 in |
| Hose Application | Water Suction & Discharge |
| Hose I.D. | 3/4 in |
| Vacuum Hg | 29 in |
| Hose OD | 1 in |
| Color | White, Clear |
| Temperature Range [Max] | 158 °F |
| Hose Length | 100 ft |
| Pounds per Foot | 0.18 lb |
| Pressure [Max] | 120 psi |
| Temperature Range [Min] | 0 °F |
| Weight | 0.169 LB |
| EAN or UPC | 37256219436 |
-
Pre-Packed Quantities

