| Hose Length | 100 ft |
| Bend Radius | 3.25 in |
| Vacuum Hg | 29 in |
| Oil Resistance | N/A |
| Pressure [Max] | 130 psi |
| Temperature Range [Min] | -15 °F |
| Hose Application | Water Suction & Discharge |
| Package Type | Coiled |
| Pounds per Foot | 0.17 lb |
| Color | Green Transparent |
| Hose OD | 0.98 in |
| Temperature Range [Max] | 150 °F |
| Hose I.D. | 3/4 in |
| Weight | 0.178 LB |
| EAN or UPC | 37256132780 |

