- 3/4" ID
- 1.2 OD
- 200 psi Max Working Pressure
- 100' Hose Length
- -40°F - 250°F
description
- For the transfer of a variety of current industrial chemicals (refer to Continental Chemical Resistance Guide for compatibility). Hose may be cleaned using open-end stream up to 50 psi or in a bath containing 10% Sodium Hydroxide (NaOH), up to 212 °F (100 °C).
applications
- For use in pressure, gravity flow and/or suction service
| Pounds per Foot | 0.39 lb |
| Packaged Length | Cut to Length |
| Temperature Range [Max] | 250 °F |
| Hose Application | Chemical Transfer |
| Material | Abrasion-Resistant |
| Hose Length | 100 ft |
| Pressure [Max] | 200 psi |
| Color | Black |
| Inner Tube Material | Alphasyn™ Modified Cross-Linked Polyethylene |
| Cover Material | Abrasion-Resistant EPDM |
| Hose OD | 1.2 in |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 3/4 in |
| Weight | 0.39 LB |
| EAN or UPC | 37256337666 |
-
Pre-Packed Quantities


