| Hose Application | Chemical Transfer |
| Hose Length | 100 ft |
| Inner Tube Material | Chemrin® Synthetic Rubber |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Hose I.D. | 3/4 in |
| Temperature Range [Max] | 275 °F |
| Vacuum Hg | 29 in |
| Hose OD | 1.22 in |
| Cover Material | Versigard® Synthetic Rubber w/ White Stripe |
| Package Type | Coiled |
| Bend Radius | 3 in |
| Pounds per Foot | 0.45 lb |
| Temperature Range [Min] | -30 °F |
| Color | Brown |
| Pressure [Max] | 150 psi |
| Weight | 0.41 LB |
| EAN or UPC | 37256220982 |

