High-quality construction for hot water up to 200 ˚F (93 ˚C) clean-up service in food processing plants, dairies, packing houses, bottling plants, breweries, canneries and creameries
Super abrasion- and oil-resistant cover provides maximum protection against the adverse effects of oil and animal fats
Cover of the Blue Fortress® 300 hose incorporates Microban's® antimicrobial built-in product protection
White tube is comprised of FDA compliant materials
Hose OD
1.19 in
Oil Resistance
High
Hose Length
500 ft
Pressure [Max]
300 psi
Package Type
Bulk
Temperature Range [Min]
-20 °F
Color
Blue
Inner Tube Material
White FDA Compliant Nitrile Synthetic Rubber
Cover Material
Microban® Synthetic Rubber
Temperature Range [Max]
200 °F
Hose Reinforcement
Spiral Synthetic Yarn
Hose Application
Washdown, Food Transfer
Hose I.D.
3/4 in
Weight
0.396 LB
EAN or UPC
37256181399
Pre-Packed Quantities
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back