Continental
3/4BLFOR1000X500
Blue Fortress® 300 with Microban, FDA Compliant White Tube
Item #101730441
-
Pre-Packed Quantities -
HACCP Friendly
- FDA Compliant Hose
- 3/4 in Hose ID
- 500 ft Length
- 3000 psi
- Blue
| Tube Material | Nitrile |
| Hose I.D. | 3/4 in |
| Cover Material | Microban® Synthetic Rubber |
| Hose Length | 500 ft |
| Package Type | Bulk |
| Inner Tube Material | White FDA Compliant Nitrile Synthetic Rubber |
| Pressure [Max] | 1000 psi |
| Color | Blue |
| Temperature Range [Min] | -20 °F |
| Length | 500 ft |
| Hose Reinforcement | Braided (1) Steel Wire |
| Temperature Range [Max] | 200 °F |
| Weight | 0.44 LB |
| EAN or UPC | 37256511059 |
-
Pre-Packed Quantities -
HACCP Friendly


