- General Purpose Hose
- 3/4 in I.D.
- 450 ft Long
description
- For construction, manufacturing and general industries requiring flexible, lightweight and durable performance.
features
- Designed for construction, manufacturing and residential applications
- Low drag resistance and lightweight
- Hybrid thermoplastic provides durability and flexibility
| Hose Application | General Purpose |
| Hose I.D. | 3/4 in |
| Hose OD | 1.110 in |
| Inner Tube Material | Flexible Thermoplastic Elastomer |
| Hose Length | 450 ft |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | Polyester Fiber |
| Type | Bulk |
| Color | Blue |
| Pressure [Max] | 300 psi |
| Hose Ends | N/A |
| Pounds per Foot | 0.26 lb |
| Temperature Range [Max] | 158 °F |
| Weight | 0.267 LB |
| EAN or UPC | 37256128721 |
-
Pre-Packed Quantities


