- Hydraulic Hose
- 3/4 in I.D.
- 500 ft Long
applications
- For lubricating and fuel oils, air and water
- Not recommended for applications involving impulse movements or air brake applications
- For use with push-on fittings at working pressures up to 300 psi
| Package Type | Reel |
| Hose Length | 500 ft |
| Hose OD | 1.045 in |
| Bend Radius [Max] | 7 in |
| Burst Pressure [Min] | 1200 psi |
| Cover Material | Chlorinated Polyethylene |
| Hose Application | Hydraulic |
| Pressure [Max] | 300 psi |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | CPE Rubber |
| Pounds per Foot | 0.25 lb |
| Type | Bulk |
| Hose Reinforcement | Synthetic Textile Braid |
| Bend Radius [Min] | 7 in |
| Hose I.D. | 3/4 in |
| Color | Black |
| Weight | 0.259 LB |
| EAN or UPC | 37256464812 |

