- 3/4" Black Washdown Hose
- 150psi Max. WP
- 50'
description
- Washdown hose for paper mills.. Tube made from black Plioflex® synthetic rubber. Reinforcement made from synthetic fiber. Cover made from black Plioflex® synthetic rubber (wrapped impression).
features
- Integral tapered rubber nozzle
| Oil Resistance | N/A |
| Pounds per Foot | 0.36 lb |
| Package Type | Coiled |
| Hose OD | 1.172 in |
| Hose Ends | N/A |
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | -25 °F |
| Hose Length | 50 ft |
| Bend Radius | N/A |
| Color | Black |
| Temperature Range [Max] | 200 °F |
| Hose I.D. | 3/4 in |
| Hose Application | Washdown |
| Weight | 0.37 LB |
| EAN or UPC | 37256215094 |
-
Pre-Packed Quantities


