
Hose Reinforcement | Wire Braid |
Cover Material | Chemivic® Synthetic Rubber (ORS) |
Temperature Range [Max] | 140 °F |
Hose Application | Petroleum |
Temperature Range [Min] | -40 °F |
Hose OD | 1.13 in |
Pounds per Foot | 0.44 lb |
Hose I.D. | 3/4 in |
Inner Tube Material | Nitrile Synthetic Rubber (ORS) |
Color | Black |
Weight | 5.014 LB |
EAN or UPC | 37256175176 |
