Skip to content Skip to navigation menu
Continental3/4BKFLHW9FTMS

3/4BKFLHW9FTMS

Flexsteel® Hardwall Hose
Item #101594445
Continental3/4BKFLHW9FTMS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Inner Tube Material Nitrile Synthetic Rubber (ORS)
Hose I.D. 3/4 in
Hose Reinforcement Wire Braid
Temperature Range [Min] -40 °F
Color Black
Temperature Range [Max] 140 °F
Hose OD 1.13 in
Hose Application Petroleum
Cover Material Chemivic® Synthetic Rubber (ORS)
Pounds per Foot 0.44 lb
Weight 5.517 LB
EAN or UPC 37256496905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison