| Pounds per Foot | 0.64 lb |
| Color | Black |
| Hose OD | 1.31 in |
| Temperature Range [Min] | 0 °F |
| Hose I.D. | 3/4 in |
| Hose Reinforcement | Braided (2) Steel Wire |
| Type | Wrapped Finish |
| Temperature Range [Max] | 425 °F |
| Package Type | Carton |
| Cover Material | Pyrosyn® Synthetic Rubber |
| Hose Application | Steam |
| Pressure [Max] | 250 psi |
| Hose Length | 50 ft |
| Inner Tube Material | Chlorobutyl Synthetic Rubber |
| Weight | 0.677 LB |
| EAN or UPC | 37256240843 |

