- 3/4" Black Ammonium Nitrate Pellet Hose
| Hose Application | Ammonium Nitrate Pellet |
| Hose OD | 1.172 in |
| Oil Resistance | Good |
| Hose Length | 100 ft |
| Pounds per Foot | 0.33 lb |
| Hose I.D. | 3/4 in |
| Pressure [Max] | 100 psi |
| Temperature Range [Min] | -25 °F |
| Color | Black |
| Vacuum Hg | N/A |
| Temperature Range [Max] | 200 °F |
| Package Type | Coiled |
| Weight | 0.33 LB |
| EAN or UPC | 37256216916 |

