description
- A multi-use-type hose for dispensing gasoline, grease, kerosene, and petroleum oils from farm and barrel-type pumps. It is for agricultural, construction, and industrial service where UL® approval is not required.
| Pounds per Foot | 0.27 lb |
| Hose Application | Petroleum |
| Color | Black |
| Cover Material | Synthetic Rubber |
| Hose OD | 1.08 in |
| Inner Tube Material | Nitrile Synthetic Rubber (ORS) |
| Hose I.D. | 3/4 in |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Weight | 2.103 LB |
| EAN or UPC | 37256133299 |

