- 3/4" ID
- 1.08" OD
- 8' Coupled Lengths
- -30°F - 160°F Temperature
- Nitrile Synthetic Rubber Tube
description
- A multi-use-type hose for dispensing gasoline, grease, kerosene, and petroleum oils from farm and barrel-type pumps. It is for agricultural, construction, and industrial service where UL® approval is not required.
| Hose Application | Dispensing Gasoline, Grease, Kerosene, & Petroleum Oils |
| Temperature Range [Min] | -30 °F |
| Hose OD | 1.08 in |
| Hose I.D. | 3/4 in |
| Pounds per Foot | 0.27 lb |
| Hose Length | 8 ft |
| Cover Material | Synthetic Rubber |
| Temperature Range [Max] | 140 °F |
| Inner Tube Material | Nitrile Synthetic Rubber (ORS) |
| Color | Black |
| Weight | 2.695 LB |
| EAN or UPC | 37256133725 |
-
Pre-Packed Quantities


