- 6 Grooves
- 3.4000" Outside Diameter
- For Belt Size 4L, A, 5L, B
- SD Bushing Required
| Inch/Metric | Inch |
| Outside Dia. | 3.4 in |
| Bore Range [Min] | 0.5 in |
| Belt Match | 1, 6 |
| Bushing Series | SD |
| No. of Grooves | 6 |
| Belt Size | A, B, 4L, 5L |
| Bushing Type | QD |
| Weight | 5.6 LB |
| EAN or UPC | 37256195167 |

