- 3VX Cross Section
- 77 in Outside Length
- Cogged
- 1.14 in Cross Section Width
- 3 Ribs
| Color | Black |
| No. of Ribs | 3 |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Temperature Range [Max] | 140 °F |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Belt Cross Section Style | 3VX |
| Outside Length | 77 in |
| Belt Style | Cogged |
| Oil Resistance | Yes |
| Weight | 1.18 LB |
| EAN or UPC | 37256244490 |

