- 3VX Cross Section
- 75.5 in Outside Length
- Cogged
- 1.14 in Cross Section Width
- 3 Ribs
| Outside Length | 75 1/2 in |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| Belt Cross Section Style | 3VX |
| Temperature Range [Min] | -40 °F |
| Material | Polybutadiene |
| Temperature Range [Max] | 140 °F |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Color | Black |
| No. of Ribs | 3 |
| Reinforcement | Polyester |
| Weight | 1.11 LB |

