| Hose Reinforcement | Spiral Synthetic Yarn |
| Hose OD | 0.44 in |
| Package Type | Reel |
| Color | Green, Red |
| Cover Material | Chemivic® Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Pounds per Foot | 0.13 lb |
| Inner Tube Material | Wingprene® Synthetic Rubber |
| Hose I.D. | 3/16 in |
| Hose Application | Welding Hose |
| Pressure [Max] | 200 psi |
| Temperature Range [Max] | 120 °F |
| Hose Length | 500 ft |
| Weight | 0.152 LB |
| EAN or UPC | 37256219009 |

