
- 3/16" Green & Red Welding Hose Hose
applications
- Gemini® Twin Line Welding is for welding service and meets RMA/CGA Stndards for Grade R welding hose.
Hose I.D. | 3/16 in |
Cover Material | Chemivic® Synthetic Rubber |
Pressure [Max] | 200 psi |
Pounds per Foot | 0.13 lb |
Oil Resistance | Good |
Inner Tube Material | Wingprene® Synthetic Rubber |
Package Type | Reel |
Hose Reinforcement | Spiral Synthetic Yarn |
Hose Length | 500 ft |
Hose Application | Welding Hose |
Temperature Range [Min] | -40 °F |
Color | Green, Red |
Temperature Range [Max] | 120 °F |
Hose Specification | Grade R |
Hose OD | 0.44 in |
Weight | 0.134 LB |
EAN or UPC | 37256131721 |
