| Bend Radius [Max] | 2 in |
| Hose OD | 0.44 in |
| Pressure [Max] | 425 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 3/16 in |
| Color | Black |
| Burst Pressure [Min] | 1700 psi |
| Cover Material | Neoprene Rubber |
| Weight | 0.07 LB |
| EAN or UPC | 37256463723 |
| Bend Radius [Max] | 2 in |
| Hose OD | 0.44 in |
| Pressure [Max] | 425 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 3/16 in |
| Color | Black |
| Burst Pressure [Min] | 1700 psi |
| Cover Material | Neoprene Rubber |
| Weight | 0.07 LB |
| EAN or UPC | 37256463723 |