- 2" Yellow Spray Hose
features
- For general underground water spray service in dust control applications
- Also used on continuous mining machinery at the headface, and on other mechanical mining machines
| Temperature Range [Min] | -20 °F |
| Color | Yellow |
| Hose Application | Mining, Spray |
| Hose I.D. | 2 in |
| Temperature Range [Max] | 210 °F |
| Packaged Length | 50 ft |
| Hose OD | 2.550 in |
| Oil Resistance | Medium |
| Vacuum Hg | N/A |
| Cover Material | Chemivic® Synthetic Rubber |
| Pressure [Max] | 1,000 psi |
| Package Type | Coiled |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Reinforcement | Braided (1) Steel Wire |
| Pounds per Foot | 1.64 lb |
| Hose Length | 50 ft |
| Weight | 1.687 LB |
| EAN or UPC | 37256126826 |
-
Pre-Packed Quantities


