Skip to content Skip to navigation menu
Gorilla® General Purpose Hose

2YLGORIL500X50CN

Gorilla® General Purpose Hose
Item #101522252
  • Air & Multi-Purpose Hose
  • 2 in I.D.
  • 50 ft Long
Gorilla® General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Drop Ship OnlyDrop Ship Only
  • Air & Multi-Purpose Hose
  • 2 in I.D.
  • 50 ft Long

description

  • Gorilla® hose assemblies are premium quality for multi-purpose applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength. Nitrile tube and synthetic cover provide a high oil resistance and are best suited for lubricated air lines.

applications

  • Heavy-duty applications
  • Agriculture
  • Mining
  • Construction
  • Marine service

features

  • Brass male NPT hose ends are crimped on for maximum durability
  • Continental's toughest air hose
  • Gorilla® hose performance warranty – 25 years of industry leading service
  • Tube: ARPM Class A
  • Cover: ARPM Class A
Oil Resistance High
Hose Ends N/A
Cover Material Carbryn® Synthetic Rubber
Hose I.D. 2 in
Package Type Reel
Pounds per Foot 1.22 lb
Hose Length 50 ft
Temperature Range [Max] 210 °F
Hose OD 2.620 in
Temperature Range [Min] -20 °F
Pressure [Max] 500 psi
Hose Application Air & Multi-Purpose
Hose Reinforcement Spiral Flexten® Yarn
Type Bulk
Color Yellow
Inner Tube Material Nitrile Synthetic Rubber
Weight 1.339 LB
EAN or UPC 37256332333
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison