Continental
2WHFLEXW150X100CL
White Flexwing® Food Transfer Hose
Item #100850558
-
3A Certification -
Pre-Packed Quantities
- 2" White Food Hose
- 150psi Max. WP
description
- Hose is designed for pressure, gravity flow or suction service transferring oily and nonoily edibles from tank truck and in-plant service.
features
- Flexible
- Synthetic rubber tube
- Spiral-plied fabric with double wire helix reinforcement
- Conforms to USDA and FDA standards
- 3-A certified
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Hose Ends | N/A |
| Temperature Range [Min] | -25 °F |
| Bend Radius | 4 1/2 in |
| Pressure [Max] | 150 psi |
| Package Type | Coiled |
| Color | White |
| Vacuum Hg | 29 in |
| Hose Application | Beverage, Food Transfer |
| Hose OD | 2.531 in |
| Hose I.D. | 2 in |
| Pounds per Foot | 1.22 lb |
| Oil Resistance | Good |
| Temperature Range [Max] | 230 °F |
| Hose Length | 100 ft |
| Weight | 1.23 LB |
| EAN or UPC | 37256129599 |
-
3A Certification -
Pre-Packed Quantities


