- 2" Tan Cement & Concrete Hose
applications
- For the efficient transfer of sand and cement to the placement mixing gun nozzle. Recommended for all types of gunning applications.
| Package Type | Coiled |
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | -40 °F |
| Hose Length | 50 ft |
| Hose I.D. | 2 in |
| Hose OD | 2.9375 in |
| Pounds per Foot | 1.84 lb |
| Hose Application | Cement & Concrete |
| Color | Tan |
| Oil Resistance | N/A |
| Temperature Range [Max] | 180 °F |
| Weight | 1.87 LB |
| EAN or UPC | 37256217531 |

