- 2" Tan Chemical Transfer Hose
applications
- Tan Flexwing® is for acids, alcohol bases and salt solutions
| Pressure [Max] | 150 psi |
| Package Type | Coiled |
| Temperature Range [Max] | 180 °F |
| Hose Length | 100 ft |
| Hose OD | 2.703 in |
| Hose I.D. | 2 in |
| Color | Tan |
| Hose Application | Chemical Transfer |
| Vacuum Hg | 29 in |
| Bend Radius | 5 in |
| Temperature Range [Min] | -40 °F |
| Pounds per Foot | 1.41 lb |
| Oil Resistance | N/A |
| Weight | 1.49 LB |
| EAN or UPC | 37256128325 |

