- 2" Red Water Discharge Hose
applications
- For medium-duty discharge applications in mining, construction, industry, agriculture, and marine service
| Hose I.D. | 2 in |
| Temperature Range [Min] | -10 °F |
| Pressure [Max] | 125 psi |
| Color | Red |
| Hose OD | 2.09 in |
| Hose Application | Water Discharge |
| Oil Resistance | N/A |
| Package Type | Coiled |
| Temperature Range [Max] | 150 °F |
| Hose Length | 300 ft |
| Pounds per Foot | 0.34 lb |
| Weight | 0.343 LB |
| EAN or UPC | 37256212192 |

