Continental
2RDEXTBEVEZ250X100CL
EXTREMEFLEX™ Beverage Hose
Item #110854969
-
Pre-Packed Quantities -
3A Certification
- Hose
- Red
- 2" Hose I.D.
- 2.54in Hose O.D.
- 4" Bend Radius
features
- Enhanced flexibility for enhanced operational efficiencies
- Ideal for beer, wine, distillery and beverage (edible liquid) transfer processing facilities
- Ideal for applications requiring flexible and/or tight bend connections
- Rated for full suction (vacuum)
- High working pressure, better bend radius, phthalates free, corrugated EZ clean cover for added abrasion resistance
- 3-A certified
| Hose I.D. | 2 in |
| Hose Length | 100 ft |
| Inner Tube Material | White Chlorobutyl |
| Cover Material | Corrugated Red EZ Clean UHMWPE w/ EZ Clean Cover |
| Bend Radius [Min] | 4 in |
| Pressure [Max] | 250 psi |
| Hose OD | 2.540 in |
| Vacuum Hg | 29 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 220 °F |
| Color | Red |
| Pounds per Foot | 1.21 lb |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Weight | 1.209 LB |
| EAN or UPC | 37256521645 |
-
Pre-Packed Quantities -
3A Certification


