- 2" Purple Chemical Transfer Hose
applications
- Purple Flexwing® is a versatile hose developed to handle a wide range of chemicals, acids and alcohols in both suction and discharge service.
| Vacuum Hg | 29 in |
| Color | Purple |
| Temperature Range [Min] | -40 °F |
| Package Type | Coiled |
| Hose OD | 2.531 in |
| Hose Application | Chemical Transfer |
| Temperature Range [Max] | 220 °F |
| Pounds per Foot | 1.16 lb |
| Pressure [Max] | 150 psi |
| Bend Radius | 5 in |
| Oil Resistance | N/A |
| Hose I.D. | 2 in |
| Hose Length | 100 ft |
| Weight | 1.23 LB |
| EAN or UPC | 37256216138 |

