- 2" Orange Chemical Transfer Hose
applications
- A versatile chemical hose capable of handling a wide variety of acids, alcohols, salt solutions, and petroleum-based products.
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 250 °F |
| Oil Resistance | Good |
| Temperature Range [Min] | -25 °F |
| Hose I.D. | 2 in |
| Package Type | Coiled |
| Bend Radius | 5 in |
| Vacuum Hg | 29 in |
| Hose OD | 2.578 in |
| Hose Length | 100 ft |
| Color | Orange |
| Pounds per Foot | 1.45 lb |
| Hose Application | Chemical Transfer |
| Weight | 1.43 LB |
| EAN or UPC | 37256213557 |

