- 2L Cross Section
- 36 in Outside Length
- Cogged
- 0.25 in Cross Section Width
- 1 Rib
| Cross Section Height | 0.16 in |
| Inch/Metric | Inch |
| Belt Size | 2L |
| Material | Polybutadiene |
| Static Conductive | No |
| Belt Style | Cogged |
| Belt Match | 1 |
| Cogged | Yes |
| Outside Length | 36 in |
| Cross Section Width | 1/4 in |
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Belt Cross Section Style | 2L |
| Temperature Range [Min] | -40 °F |
| Rib Width | 0.25 in |
| Color | Black |
| Weight | 0.077 LB |

