Continental
2GYSPIRA80X300CL
Spiraflex® Gray (Primeline) Water Discharge Hose
Item #100850113
-
Pre-Packed Quantities
- 2" Gray Water Discharge Hose
- 60psi Max. WP
description
- For light-duty water discharge service.
features
- Good, economical, lightweight, water discharge hose
- Fabric reinforced
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Hose Reinforcement | Synthetic Fabric |
| Temperature Range [Max] | 150 °F |
| Inner Tube Material | PVC |
| Hose Length | 300 ft |
| Hose Application | Water Discharge |
| Temperature Range [Min] | -10 °F |
| Hose OD | 2.220 in |
| Oil Resistance | N/A |
| Bend Radius | N/A |
| Pounds per Foot | 0.23 lb |
| Cover Material | PVC |
| Package Type | Coiled |
| Color | Gray |
| Pressure [Max] | 60 psi |
| Hose I.D. | 2 in |
| Weight | 0.507 LB |
| EAN or UPC | 37256126130 |
-
Pre-Packed Quantities

