- 2" Green Rock Dust Hose
applications
- The Spiraflex® Rock Dust hose is a lightweight, flexible alternative to the rubber hose for handling rock dusting in underground coal mines.
| Pressure [Max] | 30 psi |
| Vacuum Hg | 29 in |
| Hose Length | 100 ft |
| Oil Resistance | N/A |
| Package Type | Coiled |
| Pounds per Foot | 0.45 lb |
| Hose OD | 2.35 in |
| Temperature Range [Min] | 10 °F |
| Color | Green |
| Hose Application | Rock Dust |
| Temperature Range [Max] | 150 °F |
| Hose I.D. | 2 in |
| Bend Radius | 5.5 in |
| Weight | 0.413 LB |
| EAN or UPC | 37256133091 |

