Skip to content Skip to navigation menu
Green Hornet™ XF Water Suction & Discharge Hose

2GNHORNXF50X100CL

Green Hornet™ XF Water Suction & Discharge Hose
Item #101611537
  • 2" Black & Lime Green Water Suction and Discharge Hose
Green Hornet™ XF Water Suction & Discharge Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 2" Black & Lime Green Water Suction and Discharge Hose

description

  • Medium-duty, lightweight construction retains flexibility in cold weather. Smooth bore tube minimizes material backup. Slightly corrugated outer helix promotes abrasion resistance, low coefficients of friction and ease of coupling. Common uses can be found in waste management, construction, agricultural, marine and manufacturing industries. Resists a variety of chemicals found in agricultural and sanitary industries.

features

  • High/medium oil resistance
  • Rated for full vacuum
  • Highly visible
Inner Tube Material Thermoplastic Rubber
Bend Radius 4 in
Temperature Range [Max] 180 °F
Material Thermoplastic Rubber, Polyethylene Plastic
Hose OD 2.400 in
Temperature Range [Min] -40 °F
Pounds per Foot 0.56 lb
Hose Reinforcement Polyethylene Helix
Hose I.D. 2 in
Hose Application Water Suction & Discharge
Vacuum Hg 29 in
Pressure [Max] 50 psi
Color Black & Lime Green
Hose Length 100 ft
Package Type Coiled
Weight 0.569 LB
EAN or UPC 37256063794
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison