Skip to content Skip to navigation menu
Continental2CLNUFLXSW40X100CL

2CLNUFLXSW40X100CL

Nutriflex™ Hose with Static Wire
Item #100850489
  • 2" Clear Food Hose w/ Static Wire
  • 40psi max. WP
Continental2CLNUFLXSW40X100CL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • HACCP FriendlyHACCP Friendly
  • 2" Clear Food Hose w/ Static Wire
  • 40psi max. WP

description

  • Lightweight, flexible, corrugated, PVC food hose with static wire. Nutriflex™ with static wire suction and discharge hose is for handling almost every type of dry bulk food material or liquid in gravity flow and vacuum service. Tube and cover are made with clear Pliovic®, reinforced with high density PVC helix.

features

  • Transmission of raw and pasteurized milk and other high water content dairy items
  • FDA/USDA compliant, 3-A standards, NSF-61
  • Transmission of powder pellets or granular materials
Hose Application Food Transfer
Temperature Range [Max] 158 °F
Pressure [Max] 40 psi
Hose OD 2.430 in
Hose Ends N/A
Color Clear
Hose I.D. 2 in
Oil Resistance N/A
Bend Radius 3.200 in
Package Type Coiled
Hose Length 100 ft
Vacuum Hg 29 in
Temperature Range [Min] 15 °F
Pounds per Foot 0.52 lb
Weight 0.566 LB
EAN or UPC 37256219641
  • Pre-Packed QuantitiesPre-Packed Quantities
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison