- 2" Blue Abrasives & Corrosives Hose
applications
- For use on reverse drilling rigs.
| Color | Blue |
| Hose OD | 3.125 in |
| Hose Length | 100 ft |
| Vacuum Hg | N/A |
| Temperature Range [Min] | -20 °F |
| Pounds per Foot | 2.33 lb |
| Hose I.D. | 2 in |
| Oil Resistance | N/A |
| Temperature Range [Max] | 180 °F |
| Pressure [Max] | 600 psi |
| Hose Application | Abrasives & Corrosives |
| Package Type | Coiled |
| Weight | 2.37 LB |
| EAN or UPC | 37256129827 |

