- 2" Black Steam Hose
applications
- Plicord® 250 Steam hose is a rugged construction used for all around steam service in chemical plants, refineries, shipyards, and demanding industrial service. It is recommended for cleaning, thawing, blow-out service, steam pumps, hoists, and other appl
| Hose OD | 2.781 in |
| Temperature Range [Min] | 0 °F |
| Color | Black |
| Hose I.D. | 2 in |
| Temperature Range [Max] | 406 °F |
| Hose Application | Steam |
| Oil Resistance | N/A |
| Package Type | Coiled |
| Pressure [Max] | 250 psi |
| Pounds per Foot | 1.88 lb |
| Hose Length | 50 ft |
| Weight | 0.007 LB |
| EAN or UPC | 37256129292 |

