Continental
2BKOILFIELDX400
Prospector™ Oilfield 300 Petroleum Transfer Hose
Item #110600399
-
Pre-Packed Quantities
- Petroleum Transfer Hose
- 2" Hose I.D.
- 2 1/2" Hose O.D.
- 400' Hose Length
- 300 psi Max Pressure
features
- Use for transferring petroleum (oil) products to 300 psi
- With Helix wire for full vacuum, diverse for suction and discharge applications
| Pressure [Max] | 300 psi |
| Inner Tube Material | Nitrile |
| Cover Material | Plioflex® Rubber (Smooth Cover) |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Hose Length | 400 ft |
| Hose OD | 2 1/2 in |
| Temperature Range [Min] | -35 °F |
| Hose Application | Petroleum Transfer |
| Pounds per Foot | 0.53 lb |
| Hose I.D. | 2 in |
| Temperature Range [Max] | 180 °F |
| Weight | 1.278 LB |
| EAN or UPC | 37256579790 |
-
Pre-Packed Quantities

