- 2" Black Petroleum Transfer Hose
- 150psi Max. WP
description
- Designed for pressure, gravity flow or full suction service.
applications
- Gasoline
- Oil
- Petroleum-based products
- Tank trucks
features
- Nitrile synthetic rubber tube
- Spiral plies with internal wire helix reinforcement
- Synthetic rubber cover
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Color | Black |
| Pressure [Max] | 150 psi |
| Vacuum Hg | 29 in |
| Hose Application | Petroleum |
| Bend Radius | 4 1/2 in |
| Hose OD | 2.547 in |
| Hose I.D. | 2 in |
| Package Type | Coiled |
| Hose Ends | N/A |
| Pounds per Foot | 1.26 lb |
| Temperature Range [Max] | 200 °F |
| Oil Resistance | Excellent |
| Temperature Range [Min] | -35 °F |
| Hose Length | 100 ft |
| Weight | 1.0 LB |
| EAN or UPC | 37256127724 |
-
Pre-Packed Quantities


