- 2" Black Petroleum Transfer Hose
applications
- Goodyear's Flexwing® Oilfield hose is used in transfer hose service cleaning sediment from oil storage tanks and other general service applications. The tube is an oil-resistant synthetic rubber. Do not use with gasoline and other refined aromatics over
| Inner Tube Material | Synthetic Rubber |
| Temperature Range [Max] | 180 °F |
| Bend Radius | 4.5 in |
| Hose Length | 100 ft |
| Hose OD | 2.48 in |
| Pressure [Max] | 150 psi |
| Package Type | Coiled |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Vacuum Hg | 29 in |
| Oil Resistance | N/A |
| Hose I.D. | 2 in |
| Temperature Range [Min] | -25 °F |
| Hose Application | Petroleum |
| Color | Black |
| Pounds per Foot | 1.12 lb |
| Cover Material | Plioflex® Rubber (Smooth Cover) |
| Weight | 1.14 LB |
| EAN or UPC | 37256128080 |

