| Pressure [Max] | 75 psi |
| Bend Radius | 4 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Package Type | Coiled |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Vacuum Hg | 29 in |
| Hose I.D. | 2 in |
| Hose Application | Bulk Transfer |
| Temperature Range [Max] | 180 °F |
| Hose OD | 2.63 in |
| Hose Length | 100 ft |
| Pounds per Foot | 1.29 lb |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Weight | 1.3 LB |
| EAN or UPC | 37256129506 |

