- 2 Groove Sheave
- 8 3/4" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 3/4"
| B (5L) Pitch Dia. | 8.81 in |
| Belt Match | 1, 2 |
| Finished Bore | 3/4 in |
| Outside Dia. | 8.75 in |
| Inch/Metric | Inch |
| No. of Grooves | 2 |
| Belt Size | A, B, 4L, 5L |
| Weight | 8.0 LB |
| EAN or UPC | 37256290411 |
| B (5L) Pitch Dia. | 8.81 in |
| Belt Match | 1, 2 |
| Finished Bore | 3/4 in |
| Outside Dia. | 8.75 in |
| Inch/Metric | Inch |
| No. of Grooves | 2 |
| Belt Size | A, B, 4L, 5L |
| Weight | 8.0 LB |
| EAN or UPC | 37256290411 |