| Belt Size | A, B, 4L, 5L |
| B (5L) Pitch Dia. | N/A |
| Outside Dia. | N/A |
| Inch/Metric | Inch |
| Finished Bore | 3/4 in |
| No. of Grooves | 2 |
| Belt Match | 1, 2 |
| Weight | 6.9 LB |
| EAN or UPC | 37256290046 |
| Belt Size | A, B, 4L, 5L |
| B (5L) Pitch Dia. | N/A |
| Outside Dia. | N/A |
| Inch/Metric | Inch |
| Finished Bore | 3/4 in |
| No. of Grooves | 2 |
| Belt Match | 1, 2 |
| Weight | 6.9 LB |
| EAN or UPC | 37256290046 |