- 2 Groove Sheave
- 3.0500" OD
- For Belt Sizes 3L, 4L, or A
- Bore Size 3/4"
| Finished Bore | 3/4 in |
| Belt Size | A, 3L, 4L |
| Thread Test | 3.050 in |
| B (5L) Pitch Dia. | N/A |
| Inch/Metric | Inch |
| Belt Match | 1, 2 |
| Outside Dia. | 3.05 in |
| No. of Grooves | 2 |
| Weight | 2.2 LB |
| EAN or UPC | 37256288302 |

