- 2 Grooves
- 14 1/4" Outside Diameter
- For Belt Size 4L, A
- QT Bushing Required
| Belt Size | A, 4L |
| Belt Match | 1, 2 |
| Bushing Type | QD |
| Outside Dia. | 14.25 in |
| No. of Grooves | 2 |
| Inch/Metric | Inch |
| Bushing Series | QT |
| Weight | 11.9 LB |
| EAN or UPC | 37256286650 |
| Belt Size | A, 4L |
| Belt Match | 1, 2 |
| Bushing Type | QD |
| Outside Dia. | 14.25 in |
| No. of Grooves | 2 |
| Inch/Metric | Inch |
| Bushing Series | QT |
| Weight | 11.9 LB |
| EAN or UPC | 37256286650 |