- 26V Cross Section
- 0.453 in Cross Section Width
- 96.6 in Pitch Length
- Chloroprene Material
applications
- For use on variable speed sheave drives requiring exact speed control and maximum range of speed changes
- Recreational equipment
- Agricultural applications
- Machine tools
features
- Precision-molded for a completely uniform cross section allows for even tracking and smooth running without excessive vibration
- Belts are built thin with precise, uniform cogs on the underside for maximum lengthwise flexibility
- Flexten® tension-carrying cords carry more horsepower and experience less stretch over the life of the belt
| Belt Cross Section Style | 26V |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Material | Chloroprene |
| Reinforcement | Polyester |
| Pitch Length | 96.6 in |
| Belt Size | 2926V |
| Color | Black |
| Cross Section Height | 1/2 in |
| Angle of Sheave Groove | 26 ° |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 140 °F |
| Cross Section Width | 0.453 in |
| Weight | 3.36 LB |
| EAN or UPC | 37256061493 |

