- 8 mm Pitch
- 36 mm Width
- 28 Teeth
- 2.744" Outside Diameter
- MPB
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
options
- Sprockets are reborable.
| No. of Teeth | 28 |
| Finished Bore | N/A |
| Bore Range [Max] | 1.125 in |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 3.00765 in |
| Outside Dia. | 2.7441 in |
| Belt Width | 36 mm |
| Belt Pitch | 8 mm |
| Bushing Series | MPB |
| Bushing Type | None |
| Bore Type | Reborable |
| Weight | 1.75 LB |
| EAN or UPC | 37256088100 |

