- 8 mm Belt Pitch
- 21 mm Belt Width
- 28 Teeth
- 2.7441" Outside Diameter
- 1108 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
| Belt Width | 21 mm |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 2.7441 in |
| Pitch Diameter | 2.80714 in |
| No. of Teeth | 28 |
| Belt Pitch | 8 mm |
| Bore Range [Max] | 1.125 in |
| Bushing Type | Taperlock |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Series | 1108 |
| Finished Bore | N/A |
| Weight | 1.35 LB |
| EAN or UPC | 37256088094 |

