- 0.880" Cross Section Width
- 0.460" Cross Section Height
- 42 3/8" Outside Length
- Automotive V-Belt
features
- Strong, stretch-resistant tension member
- Tough synthetic rubber ribs
- Oil-, heat-, and abrasion-resistant
- Extremely durable
- Increased flexibility
| Belt Cross Section Style | Automotive / Truck Belt |
| Cross Section Width | 0.88 in |
| Inch/Metric | Inch |
| Outside Length | 42 3/8 in |
| Cross Section Height | 0.46 in |
| No. of Ribs | 1 |
| Weight | 0.628 LB |
| EAN or UPC | 37256016103 |

